Need Help? Call 1-800-263-5002
EN
|
FR
  • Register | Login
  • Access Wurth Canada homepage
    • Add more rows
      |   0
    Access Wurth Canada homepage
    Add more rows
    | 0
    • Catalogue
    • Solutions
      E-Procurement Inventory Solutions
    • STORES
      MISSISSAUGA STORE VAUGHAN 24*7 STORE
    • Why Us
      MESSAGE FROM THE CEO Our Vision THE WÜRTH GROUP OUR EXPERTISE
    • Made in Canada
    • Register | Login

    Cart Summary

    Close (×)

    Items Added To The Cart :

    Items Not Found :

    You have in your Cart

    Continue Shopping View Cart

    Cart Summary

    Close (×)

    Please enter only numerical values in the quantity fields

    An error occurred. Please try again later.

    Please enter at least one item

     Shop  >  Power Tools  >  Cordless Power Tools  >  60V Cordless Power Tools
    60V Cordless Power Tools

    60V Cordless Power Tools

    Shop 60V Cordless Power Tools online. Find the right, high - quality Power Tools to help you get the job done!

    Filters ☰
    60V Combo Kits
    60V Combo Kits
    XTREME-TQ 1/2" Impact Gun
    XTREME-TQ 1/2" Impact Gun
    XTREME-TQ 3/4" Impact Gun
    XTREME-TQ 3/4" Impact Gun
    XTREME-TQ 1" Impact Gun Ext Anvil H/O
    XTREME-TQ 1" Impact Gun Ext Anvil H/O
    MID-TQ 1/2" Impact Gun
    MID-TQ 1/2" Impact Gun
    Angle Grinder 4 1/2"-5"
    Angle Grinder 4 1/2"-5"
    Variable Speed Angle Grinder 6"
    Variable Speed Angle Grinder 6"
    Variable Speed Angle Polisher/Sander 7"
    Variable Speed Angle Polisher/Sander 7"
    Hex Impact Driver 1/4"
    Hex Impact Driver 1/4"
    Hammer Drill (BT)
    Hammer Drill (BT)
    SDS Plus Rotary Hammer (BT)
    SDS Plus Rotary Hammer (BT)
    XTREME-TQ 1/2" Impact Gun (BT)
    XTREME-TQ 1/2" Impact Gun (BT)
    XTREME-TQ 3/4" Impact Gun (BT)
    XTREME-TQ 3/4" Impact Gun (BT)
    MID-TQ 1/2" Impact Gun (BT)
    MID-TQ 1/2" Impact Gun (BT)
    Angle Grinder 4 1/2"-5" (BT)
    Angle Grinder 4 1/2"-5" (BT)
    Hex Impact Driver 1/4" (BT)
    Hex Impact Driver 1/4" (BT)
    Telescopic Tripod Light (BT)
    Telescopic Tripod Light (BT)
    60V Lithium-Ion Battery Packs
    60V Lithium-Ion Battery Packs
    60V Rapid Charger
    60V Rapid Charger
    60V Max Flexvolt 1-3/4" Max Rotary Hammer - TOOL ONLY
    60V Max Flexvolt 1-3/4" Max Rotary Hammer - TOOL ONLY
    Contact a Sales Representative
    Sign up to our newsletter
    Company
    • About us
    • The Wurth Group
    • Quality and ISO 9001
    • Careers
    • Safety data sheets
    • VOC Regulations
    Services & Solutions
    • National Accounts
    • Electronic Procurement
    • Inventory Solutions
    • Online Customer Tools
    • Wiper Blade Search
    • Titanium Lead Portal
    Shopping Tools
    • Master catalogue
    • System cases
    • Spot weld solutions
    • Speedpress
    • ASSY® wood screws
    • Eco friendly and NSF® Certified products
    • Made in Canada
    • TPMS
    • Power Tools Warranty
    • 24/7 Store QR Code Generator
    Customer Support
    • Contact
    • FAQ
    • Email Sign Up
    • Company Locations

    Company Locations ×

    CORPORATE HEAD OFFICE

    345 Hanlon Creek Blvd Guelph, ON N1C 0A1

    MISSISSAUGA OFFICE

    250 Superior Blvd Mississauga, ON N1C 0A1

    WESTERN CANADA DISTRIBUTION CENTER

    11330 255 ST Acheson, AB T7X 6C9

    Retail Locations

    MISSISSAUGA STORE

    250 Superior Blvd Mississauga, ON N1C 0A1

    VAUGHAN 24*7 STORE

    156 Chrislea Road Vaughan, ON L4L 8V1

    Call 1-800-263-5002 for Assistance

    Our Facebook page Our Youtube channel Our Twitter account Our LinkedIn profile Our Instagram thread
    Sectigo Trust Seal

    Wurth Canada Logo
    Privacy Policy | Terms and Conditions | Compliance |
    Accessibility
    Level Access Icon
    Wurth Canada Logo

    Achievers 50 Most Engaged Workplaces® of 2023

    Copyright © 2026 Wurth Canada Limited/Limitée. All Rights Reserved.